STANDARD PRODUCTS 10016 36-inch 25W 3000K Med BiPin Rapid Start T8 Linear Fluorescent Lamp
Description
FLUORESCENT LINEAR T8 / MED BIPIN / RAPID START (RS) / 25W / 3000K
Specifications
Brand Name | Standard Products | Sub Brand | EarthSaver |
Item Name | T8 Fluorescent Lamp | Type | Linear |
Bulb Base Group | Bi-Pin | Designation | F25T8/30K/8/RS/G13/STD ESV |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 25 W | Lumens | 2150 lm |
Color Temperature | 3000 K | Average Life | 36000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 85 |
Start Type | Rapid Start | Diameter | 26 mm |
Maximum Overall Length | 36 in | UPC | 069549100169 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |