![iwaf25t835k8rsg13stdesv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319553212.jpg?preset=medium)
STANDARD PRODUCTS 36 inch 25W 3500K Med BiPin Rapid Start T8 Linear Fluorescent Lamp
Description
FLUORESCENT LINEAR T8 / MED BIPIN / RAPID START (RS) / 25W / 3500K
Specifications
Brand Name | Standard Products | Sub Brand | EarthSaver |
Item Name | T8 Linear Fluorescent Lamp | Bulb Base Group | Bi-Pin |
Designation | F25T8/35K/8/RS/G13/STD ESV | Bulb Shape | T8 |
Bulb Base | G13 Medium | Wattage | 25 W |
Lumens | 2150 lm | Color Temperature | 3500 K |
Average Life | 36000 hr | Light Color | White |
Color Rendering Index (CRI) | 85 | Start Type | Rapid Start (RS) |
Diameter | 26 mm | Maximum Overall Length | 915 mm |
UPC | 069549109124 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |