STANDARD PRODUCTS 48 inch 28W 3000K Med BiPin Rapid Start T8 Linear Fluorescent Lamp
Description
Fluorescent linear T8 shape lamp. Rapid-start method. 3000 K colour temperature. Warm white. 2725 initial and 2560 mean luminous. 42000 hours average life.
Specifications
Brand Name | Standard Products | Sub Brand | EarthSaver |
Item Name | T8 Linear Fluorescent | Type | Energy Saver |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Rod |
Designation | F28T8/830HL/ES/STD | Bulb Shape | T8 |
Bulb Base | G13 Medium | Wattage | 28 W |
Lumens | 2725 lm | Color Temperature | 3000 K |
Average Life | 42000 hr | Light Color | 830 Warm White |
DLC | N | Color Rendering Index (CRI) | 85 |
Start Type | Rapid Start (RS) | Diameter | 26 mm |
Maximum Overall Length | 1220 mm | UPC | 069549565050 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |