![iwaf28t8835hlesstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12172820.jpg?preset=medium)
STANDARD PRODUCTS 48 inch 28W Med BiPin Rapid Start T8 Linear Fluorescent Lamp, White
Description
Fluorescent linear T8 shape lamp. Rapid-start method. 3500 K colour temperature. White. 2725 initial and 2560 mean luminous. 42000 hours average life.
Specifications
Brand Name | Standard Products | Sub Brand | EarthSaver |
Item Name | T8 Linear Fluorescent | Type | LINEAR |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Rod |
Designation | F28T8/835HL/ES/STD | Bulb Shape | T8 |
Bulb Base | G13 Medium Bi-Pin | Wattage | 28 W |
Lumens | 2725 lm | Color Temperature | 3500 K |
Average Life | 42000 hr | Light Color | 835 Neutral White |
DLC | N | Color Rendering Index (CRI) | 85 |
Start Type | Rapid | Diameter | 26 mm |
Maximum Overall Length | 48 mm | Application | For General Applications |
UPC | 069549565067 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 1200 - UNIT - 1200 |