STANDARD PRODUCTS 48 inch 28W 4100K Med BiPin Rapid Start T8 Linear Fluorescent Lamp, White
Description
Fluorescent linear T8 shape lamp. Rapid-start method. 4100 K colour temperature. White. 2725 initial and 2560 mean luminous. 42000 hours average life.
Specifications
Brand Name | Stanpro | Sub Brand | EarthSaver |
Item Name | T8 Fluorescent Lamp | Type | Linear |
Designation | F28T8/841HL/ES/STD | Bulb Base | G13 Medium |
Wattage | 28 W | Lumens | 2725 lm |
Color Temperature | 4100 K | Average Life | 42000 hr |
Color Rendering Index (CRI) | 85 | Start Type | Rapid |
Dimmable | No | Diameter | 26 mm |
Maximum Overall Length | 48 in | UPC | 069549565074 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |