Abbotsford
iwaf32t8835kxl31sm

STANDARD PRODUCTS 48 inch 32W 3500K Standard Products Earthsaver XL31 Series T8 Fluorescent Lamp, White

Price $37.44 / EA Eco fees: $0.40
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:58771

Description

The coating on a Safety Max brand fluorescent lamps is guaranteed to last the rated life of the lamp to be free from material defects and will not yellow, peel or crack under normal operating conditions. T8 and T12 fluorescent lamps must be installed and operate in ambient temperatures below 50°C(120°F). Lamps must be used with compatible ballast for the specific lamp type. Lamps can not be used in fixtures employing defective ballasts, ballasts that have been used longer than their rated-life or ballasts that are improperly wired. The lamps can be installed in open or enclosed fixtures. Energy saving lamps,( 30 W, 28 W, 25 W) typically are not rated for use below 16°C (60°F) nor with dimming ballast. Lamps must be used in fixtures with proper socket contact and wiring. Safety Max fluorescent lamps made for use in refrigerated areas only, must be used for this application only. Standard has no control over the temperature range in the areas where lamps are operated, their performance cannot be guaranteed. Compatible with all T8 electronic ballasts. Low mercury content and TCLP compliant. Energy savings and reduced maintenance cost.

Specifications

Brand Name Standard Products Sub Brand Safety Max™
Item Name T8 Linear Fluorescent Lamp Type Fluorescent
Bulb Base Group Bi-Pin Bulb Overall Shape Rod
Bulb Shape T8 Bulb Base G13 Medium
Wattage 32 W Lumens 3100 lm
Color Temperature 3500 K Average Life 30000 hr
Light Color Neutral White DLC N
Color Rendering Index (CRI) 89 Diameter 26 mm
Maximum Overall Length 48 in Application General
UPC 069549587717

Packages

1 - UNIT - 1 25 - UNIT - 25