STANDARD PRODUCTS 48 inch 32W 4100K Standard Products Earthsaver XL31 Series T8 Fluorescent Lamp, White
Description
Energy savings and reduce maintenance cost. Low mercury content and TCLP compliant. The lamps can be installed in open or enclosed fixtures. Accepted by the Canadian Food Inspection Agency.
Specifications
Brand Name | Standard Products | Sub Brand | Safety Max™ |
Item Name | T8 Linear Fluorescent Lamp | Type | Fluorescent |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Rod |
Designation | F32T8/841K/XL31/SM | Bulb Shape | T8 |
Bulb Base | G13 Medium | Wattage | 32 W |
Lumens | 3100 lm | Color Temperature | 4100 K |
Average Life | 30000 hr | Light Color | Cool White |
DLC | N | Color Rendering Index (CRI) | 89 |
Diameter | 26 MM | Maximum Overall Length | 1220 mm |
UPC | 069549570221 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |