
STANDARD PRODUCTS 48 inch 32W 5000K Standard Products Earthsaver XL31 Series T8 Fluorescent Lamp, White
Description
FLUORESCENT SAFETY MAX LINEAR FULL SPECTRUM T8 32W 5000K RAPID START (RS) MED BIPIN G13 STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic, Safety Max™ |
Item Name | T8 Linear Fluorescent Lamp | Type | Fluorescent |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Rod |
Bulb Shape | T8 | Bulb Base | G13 Medium Bi-Pin |
Wattage | 32 W | Lumens | 3000 lm |
Color Temperature | 5000 K | Average Life | 30000 hr |
Light Color | 850 Day Light | DLC | N |
Color Rendering Index (CRI) | 89 | Diameter | 26 mm |
Maximum Overall Length | 48 in | Application | For General Use |
UPC | 069549587724 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 1200 - UNIT - 1200 |