![iwaf32t830k8rsg13std](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/412379279.jpg?preset=medium)
STANDARD PRODUCTS 48 inch 32W 3000K T8 G13 Base Rapid Start Lamp, Warm White
Description
PRODUCT FEATURES:- Product Type:T8- Starting Method:Rapid Start (RS)- Watts (W):32- Shape:T8- Base:Med Bipin G13- Colour Temperature (K):3000 (Warm White)- Brand:Standard
Specifications
Brand Name | Standard Products | Sub Brand | EarthSaver |
Item Name | T8 Linear Fluorescent | Type | LINEAR |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Rod |
Designation | F32T8/30K/8/RS/G13/STD ESV BULK | Bulb Shape | T8 |
Bulb Base | G13 Medium | Wattage | 32 W |
Lumens | 3050 lm | Color Temperature | 3000 K |
DLC | N | Color Rendering Index (CRI) | 85 |
Start Type | Rapid | Diameter | 26 mm |
Maximum Overall Length | 1220 mm | UPC | 069549629813 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 1200 - UNIT - 1200 |