SATCO LIGHTING S16411 96-inch 36W 120-277V 6500K Type B T8 LED
Description
Satco's 36 watt T8 LED Type B single ended ballast bypass linear lamps with powerful lumen output and long lasting superior light is designed for use in commercial settings and the illumination of signs. The frost bulb features a recessed double contact base and a 360 degree beam spread, delivering exceptional illumination. With a temperature of 6500 kelvins, this lamp provides 50,000 hours of daylight.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Single Ended |
Bulb Shape | T8 | Bulb Base | Recessed Double Contact HO/VHO |
Power (Wattage) | 36 W | Lumens | 5000 lm |
Color Temperature | 6500 K | Average Life | 50000 hr |
Light Color | Daylight | Color Rendering Index (CRI) | 83 |
Beam Angle | 330° | Voltage Rating | 120 - 277 V |
Amperage Rating | 330 A | Frequency Rating | 50 Hz |
ANSI Code | R17D | Material | Plastic |
Bulb Color/Finish | Daylight | Dimmable | No |
Diameter | 1 in | Maximum Overall Length | 96 in |
Standards | CEC Lawful for sale in California, cULus Listed - Damp, NSF Approved | UPC | 045923164118 |
Packages
10 - UNIT - (10) |