Abbotsford
sats9942

SATCO LIGHTING S9942 8 ft 43W 120-277V 6500K 5500LM T8 R17d Base Non-Dimmable LED Lamp, Daylight

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S9942
Documents Documents

Description

43 watt T8 LED; 6500K; Recessed Double Contact base; 50000 Average rated hours; 5500 Lumens.PRODUCT FEATURES:- Direct wire 120-277V line voltage- Double ended wiring- No ballast or external driver required- All glass tube- Shatterproof coated- NSF certified

Specifications

Brand Name Satco Products Sub Brand Satco
Type Linear Wattage 43 W
Lumens 5500 lm Color Temperature Daylight
Average Life 50000 hr Voltage Rating 277 V
Standards cULus - Damp UPC 045923099427

Packages

1 - UNIT - 1