![phi125t8cor48835ff18g251](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/471025450.jpg?preset=medium)
SIGNIFY 560193 4ft 12.5W 120-277V 1700LM FlexFit T8 LED Lamp
Description
FlexFit (Hybrid / dual-mode) T8 LED Lamps by Philips. These lamps work as either a plug-and-play (UL Type A) or ballast bypass (UL Type B) lamp. As a Type A lamp, it is compatible with a variety of ballasts. If a ballast is not desired or fails in the field, the lamp can quickly be installed as a double-ended ballast bypass lamp.
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent Lamp |
Type | Energy Saving, Hybrid | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Tubular | Designation | 12.5T8/COR/48-835/FF18/G 25/1 |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 12.5 W | Lumens | 1700 lm |
Color Temperature | 3500 K | Average Life | 50000 hr |
Light Color | White | Color Rendering Index (CRI) | 82 |
Ballast Type | Bypass | Voltage Rating | 120 - 277 V |
Amperage Rating | 45 - 110 mA | Frequency Rating | 50/60 Hz |
Material | Glass | Bulb Color/Finish | Frosted |
Dimmable | No | Temperature Rating | -20 to 45 °C |
Diameter | 1 in | Maximum Overall Length | 48 in |
Standards | DLC Certified, RoHS Compliant, UL Listed | UPC | 046677560195 |
Packages
25 - UNIT - (25) | 400 - SKID - 400 |