
SIGNIFY 563510 4ft 120V 1800LM 5000K G13 Base T8 LED Lamp
Description
The CorePro MainsFit (UL Type B) lamps are designed to be the perfect retrofit solution to move from traditional fluorescent lamps to energy saving LEDs. This ballast bypass lamp has everything needed built into the lamp with proven energy savings, long life (up to 50k hours), surge suppression and industry leading safety features. All lamps in the CorePro MainsFit family are double-ended to help simplify the installation. In addition, all lamps meet the Philips standards for light quality so that end users will be in a comfortable environment regardless of the CorePro MainsFit lamp type.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Lamp |
Type | Double Ended | Bulb Overall Shape | Tube |
Designation | 12T8/COR/48-850/MF18/G 10/1 | Bulb Shape | T8 |
Bulb Base | G13 Medium Bi-Pin | Wattage | 12 W |
Lumens | 1800 lm | Color Temperature | 5000 K |
Average Life | 50000 hr | Light Color | Daylight |
Color Rendering Index (CRI) | 80 | Voltage Rating | 120 - 277 V |
Amperage Rating | 48 - 102 mA | Frequency Rating | 50/60 Hz |
Material | Glass Bulb | Bulb Color/Finish | Frosted |
Dimmable | Yes | Temperature Rating | -20 to 45 °C |
Diameter | 10.94 in | Height | 47.795 in |
Width | 1.142 in | Maximum Overall Length | 48 in |
For Use With | Philips New PTB15D Emergency Driver | Standards | EU RoHS Compliant, UL Listed Type B, DLC Certified |
UPC | 046677563516 |
Packages
10 - UNIT - (10) | 650 - SKID - 650 |