PHILIPS LIGHTING 433078 14.5W 100-240V 4000K Philips LED T8 InstantFit Lamp
Description
Philips LED T8 InstantFit lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | T8 Fluorescent Lamp |
Type | Energy Saving | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Rod | Bulb Shape | T8 |
Bulb Base | G13 Medium | Wattage | 14.5 W |
Lumens | 1600 lm | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Dimmable | No |
Diameter | 27 mm | Maximum Overall Length | 1212 mm |
Application | For Existing Linear Fluorescent Fixtures | UPC | 046677433079 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |