![phi95t8mas4835if15](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193766104.jpg?preset=medium)
SIGNIFY 473982 4ft 9.5W 120V/277V/347V 3500K 1500LM T8 G13 Base Non-Dimmable InstantFit LED Lamp
Description
TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass / Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers. Only InstantFit has over 15,000 lamp & ballast combinations delivering even light output, energy savings and a long lifetime. Our MainsFit products feature a double-ended design, simplifying installation while a proprietary safety circuit minimizes a shock risk. Lamp sizes range from 2-foot to 8-foot and U-bend with a variety of lumen outputs.
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent Lamp |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Tubular |
Designation | 9.5T8/MAS/48-835/IF15/P 10/1 | Bulb Shape | T8 |
Bulb Base | G13 Medium Bi-Pin | Wattage | 9.5 W |
Lumens | 1500 lm | Color Temperature | 3500 K |
Average Life | 70000 hr | Light Color | Natural White |
Color Rendering Index (CRI) | 80 | Ballast Type | Bypass |
Voltage Rating | 120 - 277 V, 347 V | Amperage Rating | 110 - 340 mA |
Frequency Rating | 50/60 Hz | Dimmable | No |
Temperature Rating | -20 to 55 °C Ambient, -40 to 65 °C Storage, 55 °C Case | Diameter | 25.7 mm |
Maximum Overall Length | 1212 mm | For Use With | Instant Start Ballast |
Standards | UL Listed, DLC Listed, RoHS Compliant | UPC | 046677473983 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |