PHILIPS LIGHTING 15 inch 14W 4100K 700LM Energy Saving T8 Medium Bi-Pin Fluorescent Lamp, Cool White
Description
Energy Savings, extra long life, extra low mercury T8 lamps offer high energy savings, superior lumen output, and long life in an environmentally responsible lamp.
Specifications
Brand Name | Signify | Item Name | T8 Fluorescent Lamp |
Type | Specialty | Bulb Base Group | Bi-Pin |
Designation | F14T8/CW/15 | Bulb Shape | T8 |
Bulb Base | G13 Medium | Wattage | 14 W |
Lumens | 700 lm | Color Temperature | 4100 K |
Average Life | 7500 hr | Light Color | Cool White |
Color Rendering Index (CRI) | 62 | Maximum Overall Length | 381 mm |
Application | General | UPC | 046677259143 |
Packages
1 - UNIT - 1 | 24 - UNIT - (24) |