SIGNIFY 378232 LAMP FLUOR 18in 15W T1365K 378232
Description
F15T8/D/ALTO Medium Bi-Pin T8 Fluorescent Tube Day Light 18 inches - F15T8 D ALTO - Base Medium: Bi-Pin [Medium Bi-Pin Fluorescent] - Base Information: Green Base - Color Designation: Daylight [Daylight] - Color Temperature: 6500 K - Initial Lumens: 750 Lm - Color Rendering Index: 79 Ra8.
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO |
Item Name | T8 Fluorescent Lamp | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Tube | Designation | F15T8/D/ALTO |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 15 W | Lumens | 750 lm |
Color Temperature | 6500 K | Light Color | Daylight |
Color Rendering Index (CRI) | 79 | Maximum Overall Length | 457.2 mm |
Application | General |
Packages
1 - UNIT - 1 | 24 - UNIT - (24) |