SIGNIFY 259895 26-inch 16W 4100K Straight T8 Fluorescent Lamp
Description
F16T8/CW/26 Straight T8 Fluorescent Tube Light Bulb. Type: Appliance Fluorescent Lamp - Wattage: 16 - Length: 26 - BulbStyle: Tubular, Linear - Base Style: Medium Bi-Pin - Base Code: G13 - Color Rendering Index: 62 - Color: Cool White - Color Temperature in Kelvin: 4100 - Color Temperature in Kelvin - UOM: Deg K - Initial Intensity:1275 LUMEN - Standard Package: 24
Specifications
Brand Name | Signify | Item Name | T8 Fluorescent Lamp |
Type | Linear | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Tubular | Designation | F16T8/CW/26 |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 16 W | Lumens | 1275 lm |
Color Temperature | 4100 K | Light Color | Cool White |
Color Rendering Index (CRI) | 62 | Maximum Overall Length | 660.4 mm |
Application | General | UPC | 046677114695 |
Packages
1 - UNIT - 1 | 24 - UNIT - (24) |