SIGNIFY 368126 LAMP FLUOR 78 CRI 24in17W T8 41K 368126
Description
F17T8/TL741 ALTO Straight T8 Fluorescent Tube Light Bulb - 17 watt - 24 - T8 - Medium Bi-Pin - (G13) Base - 4,100K - 700 Series - Case Of 25 - Bulb finish: Neutral White - Life hours: 24000 - Color temperature Kelvin: 4100 K - MOL:24 - Average Lifetime: 36000 hours - Lumens (light output): 1325 - CRI: 78
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO |
Item Name | T8 Fluorescent Lamp | Type | Straight |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Tube |
Designation | F17T8/TL741/ALTO | Bulb Shape | T8 |
Bulb Base | G13 Medium | Wattage | 17 W |
Lumens | 1325 lm | Color Temperature | 4100 K |
Average Life | 36000 hr | Color Rendering Index (CRI) | 78 |
Bulb Color/Finish | Neutral White | Maximum Overall Length | 609.6 mm |
Application | General | UPC | 046677368128 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |