
PHILIPS LIGHTING 24 inch 17W 5000K Philips Standard Linear T8 Fluorescent Lamp, White
Description
Philips T8 lamps are energy-efficient lighting solutions. F17T8/TL850 ALTO - T8 Medium Bipin Featuring ALTO II Technology -Bulb:T8 - Linear -Base:G13 -Package Qty:25 - Length(in):24 -Life (3hr Cycle):24000 -Life (12hr Cycle):30000 -Initial Lumens: 1300 -Design Lumens: 1235 -CRI: 82 - Energy Saving - Reduced mercury content.
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent |
Bulb Base Group | Bi-Pin | Designation | F17T8/TL850 ALTO 30PK |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 17 W | Lumens | 1300 lm |
Color Temperature | 5000 K | Average Life | 20000 hr |
Light Color | Neutral | Color Rendering Index (CRI) | 85 |
Voltage Rating | 275 V | Diameter | 25.4 MM |
Application | For General Applications | UPC | 046677280901 |
Packages
30 - UNIT - (30) | 2880 - SKID - 2880 |