PHILIPS LIGHTING 24 inch 17W 5000K T8 PLUS Lamp featuring ALTO II Technology, White
Description
Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life. F17T8/TL850 ALTO Plus Straight T8 Fluorescent Tube Light Bulb. 17 watt - 24 -Medium Bi-Pin Featuring ALTO II Technology and HI-VISION Phosphor - TL 850 - 800 Series - 5,000K -Bulb:T8 Linear -Base:G13 Medium 2-Pin -Package Qty:25 -Length(in):24 -Life (3hr Cycle):30000 -Life (12hr Cycle):36000 -Initial Lumens:1325 -Design Lumens:1260 -CRI:82 -:Energy Saving -:Reduced mercury content -:Meets NEMA Standard LSD 26.
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO II™ |
Item Name | T8 Fluorescent Lamp | Type | Energy Saving, Linear, Straight |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Tube |
Designation | F17T8/TL850/PLUS/ALTO | Bulb Shape | T8 |
Bulb Base | G13 Medium | Wattage | 17 W |
Lumens | 1300 lm | Color Temperature | 5000 K |
Average Life | 30000 hr, 36000 hr | Color Rendering Index (CRI) | 82 |
Maximum Overall Length | 609.6 mm | Standards | Meets NEMA Standard LSD 26 |
Application | General | UPC | 046677145552 |
Packages
30 - UNIT - (30) | 2880 - SKID - 2880 |