SIGNIFY 367870 24-inch 17W 3000K T8 ALTO Fluorescent Lamp
Description
Extra low mercury. Reduce maintenance costs by extending the relamping cycle. Reduced impact on the environment without sacrificing performance. F17T8 TL830 ALTO. 17 watt - 24 - T8 - Medium Bi-Pin - (G13) Base - 800 Series - ALTO Fluorescent Philips Light Bulb - Color Temperature: 3,000K - Average Lifetime: 36000 hours - Lumens (light output): 1375 - CRI: 85
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO |
Item Name | T8 Fluorescent Lamp | Bulb Base Group | Bi-Pin |
Designation | F17T8/TL830 ALTO | Bulb Shape | T8 |
Bulb Base | G13 Medium | Wattage | 17 W |
Lumens | 1375 lm | Color Temperature | 3000 K |
Average Life | 36000 hr | Color Rendering Index (CRI) | 85 |
Maximum Overall Length | 609.6 mm | Application | General |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |