![phif17t8tl830plusalto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11691338.jpg?preset=medium)
PHILIPS LIGHTING 24 inch 17W 3000K 1375LM T8 G13 Base ALTO Plus Fluorescent Lamp
Description
Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life.
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO II™ |
Item Name | T8 Fluorescent Lamp | Type | Energy Saving |
Bulb Base Group | Bi-Pin | Designation | F17T8/TL830/PLUS/ALTO |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 17 W | Lumens | 1375 lm |
Color Temperature | 3000 K | Average Life | 30000 hr, 36000 hr |
Color Rendering Index (CRI) | 85 | Maximum Overall Length | 609.6 mm |
Standards | Meets NEMA Standard LSD 26 | Application | General |
UPC | 046677145521 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |