![phif17t8tl830plusalto30](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/451448479.jpg?preset=medium)
SIGNIFY 280933 24-inch 17W 3000K ALTO® Plus T8 Linear Fluorescent Lamp
Description
Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life. F17T8/TL830 ALTO Plus. 17 watt - 24 - T8 - Medium Bi-Pin (G13) Base - 3,000K - 800 Series - Medium Bipin Featuring ALTO II Technology and HI-VISION Phosphor - Package Qty:25 -Length(in):24 -Life (3hr Cycle):30000 -Life (12hr Cycle):36000 -Initial Lumens:1375 -Design Lumens:1330 -CRI:85 - Energy Saving - Reduced mercury content - Meets NEMA Standard LSD 26.
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent |
Bulb Base Group | Bi-Pin | Designation | F17T8/TL830/PLUS/ALTO 30PK |
Bulb Shape | T8 | Bulb Base | Medium |
Wattage | 17 W | Lumens | 1400 lm |
Color Temperature | 3000 K | Average Life | 24000 hr |
Light Color | 830 Warm White | Color Rendering Index (CRI) | 85 |
Voltage Rating | 275 V | Diameter | 25.4 MM |
UPC | 046677280932 |
Packages
30 - UNIT - (30) | 2880 - SKID - 2880 |