
PHILIPS LIGHTING 24 inch 17W 3500K ALTO T8 Standard Fluorescent Lamp
Description
Philips T8 lamps are energy-efficient lighting solutions. F17T8/TL835/ALTO 25PK. Base: Medium Bi-Pin [Medium Bi-Pin Fluorescent] - Base Information: Green Base - Bulb: T8 - Energy Saving - Color Designation TL835 - Color Temperature: 3500 K - Initial lumen: 1375 Lm - Design Mean Lumens: 1310 Lm - Mercury (Hg) Content: 1.7 mg - Picogram per Lumen Hour: 54 p/LuHr.
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent |
Bulb Base Group | Bi-Pin | Designation | F17T8/TL835/ALTO 30PK |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 17 W | Lumens | 1375 lm |
Color Temperature | 3500 K | Average Life | 9000 hr |
Light Color | 835 White | Color Rendering Index (CRI) | 85 |
Voltage Rating | 805 V | Diameter | 26 mm |
Maximum Overall Length | 609.6 mm | Application | General Use |
UPC | 046677281885 |
Packages
30 - UNIT - (30) | 2880 - SKID - 2880 |