
PHILIPS LIGHTING 24 inch 17W 3500K PLUS T8 Linear Fluorescent Lamp, White
Description
Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life. F17T8/TL835 ALTO Plus. Base: Medium Bi-Pin [Medium Bi-Pin Fluorescent]- Base Information: Green Base - Bulb: T8 - Color Code: TL835 [CCT of 3500K] - Color Designation: TL835 - Color Rendering Index: 85 Ra8 - Design Mean Lumens: 1310 Lm - Watts: 17 W - Mercury (Hg) Content: 1.7 (max) mg.
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent |
Bulb Base Group | Bi-Pin | Designation | F17T8/TL835/PLUS/ALTO 30PK |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 17 W | Lumens | 1375 lm |
Color Temperature | 3500 K | Average Life | 24000 hr |
Light Color | 835 White | Color Rendering Index (CRI) | 85 |
Voltage Rating | 275 V | Diameter | 26 mm |
Maximum Overall Length | 609.6 mm | Application | General Use |
UPC | 046677280949 |
Packages
30 - UNIT - (30) | 2880 - SKID - 2880 |