![phif17t8tl950](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11691366.jpg?preset=medium)
PHILIPS LIGHTING 24 inch 17W 5000K 2000LM T8 G13 Base Dimmable 900 Series Rapid Start Fluorescent Lamp
Description
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment.
Specifications
Brand Name | Philips Lighting | Item Name | T8 Fluorescent Lamp |
Type | Double-End, Linear | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Tube | Designation | F17T8/TL950 |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 17 W | Lumens | 910 lm |
Color Temperature | 5000 K | Average Life | 20000 hr |
Light Color | Daylight | Color Rendering Index (CRI) | 95 |
Start Type | Rapid Start | Voltage Rating | 106 VAC |
Diameter | 1 in | Width | 1 in |
Maximum Overall Length | 24 in | UPC | 046677221546 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |