![phif18t8cw30](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287289193.jpg?preset=medium)
SIGNIFY 383026 30-inch 18W 4100K Fluorescent Lamp, Cool White
Description
Major Brand F18T8/CW/30 - 18W Cool White 30 T8 Straight Tube Medium Bi-Pin - F18T8 CW 30 ALTO - Base Medium: Bi-Pin [Medium Bi-Pin Fluorescent] - Base Information: Green Base - Bulb: T8 - Watts: 18W - Mercury (Hg) Content: 1.9 mg - Picogram per Lumen Hour: 237 p/LuHr - Color Rendering Index: 62 Ra8 - Color Designation: Cool White - Color Temperature: 4100 K - Initial Lumens: 1350 Lm
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO |
Item Name | T8 Fluorescent Lamp | Bulb Base Group | Bi-Pin |
Designation | F18T8/CW/30/ALTO | Bulb Shape | T8 |
Bulb Base | G13 Medium | Wattage | 18 W |
Lumens | 1350 lm | Color Temperature | 4100 K |
Light Color | Cool White | Color Rendering Index (CRI) | 62 |
Mercury Content | 1.9 mg | Maximum Overall Length | 914.4 mm |
Application | General | UPC | 046677383022 |
Packages
1 - UNIT - 1 | 24 - UNIT - (24) |