SIGNIFY 281915 36 inch 25W 4100K Philips ALTO Straight T8 Fluorescent Tube Light Bulb, White
Description
Philips T8 lamps are energy-efficient lighting solutions.
Specifications
| Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent |
| Bulb Base Group | Bi-Pin | Bulb Overall Shape | Rod |
| Designation | F25T8/TL841/ALTO 30PK | Bulb Shape | T8 |
| Bulb Base | G13 Medium | Wattage | 25 W |
| Lumens | 2150 lm | Color Temperature | 4100 K |
| Average Life | 20000 hr | Light Color | 841 Cool White |
| Color Rendering Index (CRI) | 85 | Voltage Rating | 309 V |
| Diameter | 25.4 mm | Height | 1.0 in |
| Width | 1.000 in | UPC | 046677281915 |
Packages
| 30 - UNIT - (30) | 1260 - SKID - 1260 |