SIGNIFY 280990 36 inch 25W 4100K ALTO Plus 800 Long Life T8 Fluorescent Lamp
Description
Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life. F25T8/TL841 ALTO Plus. 25W - Base: Medium Bi-Pin [Medium Bi-Pin Fluorescent] - Base Information: Green Base - Bulb: T8 - Energy Saving - Color Code: TL841 [CCT of 4100K] - Color Rendering Index: 85 Ra8 - Mercury (Hg) Content: 1.7 mg - Picogram per Lumen Hour: 28 p/LuHr
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent |
Bulb Base Group | Bi-Pin | Designation | F25T8/TL841/PLUS/ALTO 30PK |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 25 W | Lumens | 2150 lm |
Color Temperature | 4100 K | Average Life | 24000 hr |
Light Color | 841 Cool White | Color Rendering Index (CRI) | 85 |
Voltage Rating | 309 V | Diameter | 26 mm |
Maximum Overall Length | 914.4 mm | Application | General Use |
UPC | 046677280994 |
Packages
30 - UNIT - (30) | 1260 - SKID - 1260 |