SIGNIFY 368134 LAMP FLUOR 86 CRI 36in25W T8 3000K 368134
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO |
Item Name | T8 Fluorescent Lamp | Type | Linear |
Bulb Base Group | Bi-Pin | Designation | F25T8/TL830 ALTO |
Bulb Shape | T8 | Bulb Base | Medium |
Wattage | 25 W | Lumens | 2045 lm |
Color Temperature | 2700 K | Average Life | 24000 hr |
Light Color | Soft White | Color Rendering Index (CRI) | 85 |
Diameter | 1 in | Width | 1 in |
Maximum Overall Length | 36 in |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |