PHILIPS LIGHTING 36 inch 25W 3500K ALTO II Technology PLUS T8 Lamp, White
Description
Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life. F25T8/TL835 ALTO Plus. 25W - 36 - T8 - Long Life Plus ALTO Fluorescent Light BulbMedium BiPin (G13) Base - 3,500K - 800 Series - 2,150 Lumens - Average Rated Life: 42,000 HRS -Design Lumens: 2045 - CRI:85 - Energy Saving - Reduced mercury content - Meets NEMA Standard LSD 26.
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent |
Bulb Base Group | Bi-Pin | Designation | F25T8/TL835/PLUS/ALTO 30PK |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 25 W | Lumens | 2150 lm |
Color Temperature | 3500 K | Average Life | 24000 hr |
Light Color | 835 Neutral White | Color Rendering Index (CRI) | 85 |
Voltage Rating | 309 V | Diameter | 25.4 MM |
Height | 1.000 in | Width | 1.000 in |
Application | For General Applications | UPC | 046677280987 |
Packages
30 - UNIT - (30) | 1260 - SKID - 1260 |