Abbotsford
phif30t8cwalto

SIGNIFY 682914 36-inch 30W 4100K T8 Preheat Fluorescent Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:682914

Description

Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment. Preheat T8 30W CW 1SL. Base: Medium Bi-Pin [Medium Bi-Pin Fluorescent] - Bulb: T8 [26 mm] - Avg. Life: 13000 hr - Color Designation: Cool White - Color Temperature: 4100 K - Chromaticity Coordinate X: 377 - Chromaticity Coordinate Y: 381 - Initial Lumens: 2100 Lm - Luminance Average EM: 1.05 cd/cm2.

Specifications

Brand Name Philips Lighting Item Name T8 Fluorescent Lamp
Bulb Base Group Bi-Pin Bulb Shape T8
Bulb Base G13 Medium Wattage 30 W
Lumens 2100 lm Color Temperature 4100 K
Average Life 13000 hr Light Color Cool White
Color Rendering Index (CRI) 63 Maximum Overall Length 908.8 mm
Application General

Packages

1 - UNIT - 1 25 - UNIT - (25)