![phif32t8adv830xewalto25w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698968.jpg?preset=medium)
PHILIPS LIGHTING 282046 25W 3000K Philips Straight T8 Fluorescent Tube Light Bulb, White
Description
Fluorescent Lamps - Type: Philips ALTO T8 Energy Advantage - Low Mercury Lamps - Wattage: 25 - Length: 48 - BulbStyle: Tubular, Linear - Base Style: Medium Bi-Pin - Base Code: G13 - Color tempertaure: 3000K - Color rendering index: 85.
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent Lamp |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Rod |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 25 W | Lumens | 2500 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
Light Color | 830 Warm White | Color Rendering Index (CRI) | 86 |
Mercury Content | 1.7 mg | Diameter | 25.4 MM |
Maximum Overall Length | 1219.2 mm | UPC | 046677282042 |
Packages
1 - UNIT - 1 | 30 - UNIT = (30) | 1440 - UNIT = 1440 |