Abbotsford
phif32t8adv835ewalto

PHILIPS LIGHTING 48 inch 28W 3500K Philips Energy Advantage T8 Fluorescent Lamp, White

Price $8.72 / EA Eco fees: $0.40
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:281022

Description

Philips Energy Advantage T8 lamps offer high energy savings without sacrificing performance. F32T8 28W ADV835 EW ALTO. Base: Medium Bi-Pin [Medium Bi-Pin Fluorescent] - Base Information: Green Base - Bulb: T8 - Energy Saving - 28W - Color Code: Advantage 835 [CCT of 3500K] - Color Rendering Index: 85 Ra8 - Color Designation: Advantage 835 - Mercury (Hg) Content: 1.7 mg - Picogram per Lumen Hour: 27 p/LuHr

Specifications

Brand Name Philips Lighting Item Name T8 Linear Fluorescent
Bulb Base Group Bi-Pin Designation F32T8/ADV835/EW/ALTO 28W 30PK
Bulb Shape T8 Bulb Base G13 Medium
Wattage 28 W Lumens 2725 lm
Color Temperature 3500 K Average Life 24000 hr
Light Color 835 Neutral White Color Rendering Index (CRI) 85
Diameter 25.4 MM Application For General Applications
UPC 046677281021

Packages

30 - UNIT - (30) 1440 - SKID - 1440
This website uses cookies to ensure you get the best experience on our website. Read more
Ok