![phif32t8adv835xll28walto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11687428.jpg?preset=medium)
PHILIPS LIGHTING 48 inch 28W 3500K Energy Advantage T8 Extra Long Life Lamps featuring ALTO II Technology
Description
Philips Energy Advantage T8 25W Extra Long Life lamps are an industry first. These lamps offer high energy savings and have extra long life. F32T8 28W ADV835 XLL ALTO. Type: T8 ADVANTAGE EXTRA LONG LIFE - Wattage: 28 - Length: 48 - Base Information: Green Base - BulbStyle: Tubular, Linear - Base Style: Medium Bi-pin - Energy Saving - Color Rendering Index: 85 -Mercury (Hg) Content: 1.7 mg - Picogram per Lumen Hour: 18 p/LuHr - Color Code: Advantage 835 [CCT of 3500K]
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO |
Item Name | T8 Fluorescent Lamp | Type | Energy Advantage, Extra Long Life, Energy Saving, Linear |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Tubular |
Designation | F32T8/28W/ADV835/XLL/ALTO | Bulb Shape | T8 |
Bulb Base | G13 Medium | Wattage | 28 W |
Lumens | 2675 lm | Color Temperature | 3500 K |
Color Rendering Index (CRI) | 85 | Mercury Content | 1.7 mg |
Maximum Overall Length | 1219.2 mm | Application | General |
UPC | 046677237264 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |