PHILIPS LIGHTING 434035 28W T8 Philips Advance Fluorescent Lamp, White
Description
Energy saving extra long life extra low mercury T8 lamp. Save 7 watts per lamp instantly when comparing an Energy Advantage T8 25 watt to a standard 32 watt T8 lamp. Only 1.7 milligram of mercury with ALTO II technology. Significantly reduce maintenance and recycling costs by extending the relamping cycle.
Specifications
Brand Name | Signify | Item Name | Fluorescent Lamp |
Bulb Shape | Rod | Bulb Base | G13 Medium Bi-Pin |
Wattage | 28 W | Lumens | 2650 lm |
Color Temperature | 4100 K | Average Life | 20000 hr |
Light Color | Neutral | Color Rendering Index (CRI) | 82 |
Diameter | 25.4 MM | Application | General Applications |
UPC | 046677434038 |
Packages
30 - UNIT - (30) | 1440 - SKID - 1440 |