![phif32t8adv841alto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/451448481.jpg?preset=medium)
PHILIPS LIGHTING 48 inch 32W 4100K Philips Advantage T8 Fluorescent Lamp, White
Description
Philips Advantage T8 lamps are an energy-efficient solution and offer high lumen output. F32T8 ADV841 ALTO. Base: Medium Bi-Pin [Medium Bi-Pin Fluorescent] - Base Information: Green Base - Bulb: T8 - Energy Saving - 32W - Color Code: Advantage 841 [CCT of 4100K] - Color Rendering Index: 85 Ra8 - Color Designation: Advantage 841 - Mercury (Hg) Content: 1.7 mg - Picogram per Lumen Hour: 24 p/LuHr
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent |
Bulb Base Group | Bi-Pin | Designation | F32T8/ADV841 ALTO 30PK |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 32 W | Lumens | 3100 lm |
Color Temperature | 4100 K | Average Life | 30000 hr |
Light Color | 841 Cool White | Color Rendering Index (CRI) | 85 |
Diameter | 25.4 MM | Height | 1.000 in |
Width | 1.000 in | Application | For General Applications |
UPC | 046677280857 |
Packages
30 - UNIT - (30) | 1440 - SKID - 1440 |