![phif32t8adv841ewalto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/451449780.jpg?preset=medium)
PHILIPS LIGHTING 48 inch 28W 4100K Philips Energy Advantage T8 Flourescent Lamp, White
Description
Philips Energy Advantage T8 lamps offer high energy savings without sacrificing performance. F32T8 28W ADV841 EW ALTO. Base: Medium Bi-Pin [Medium Bi-Pin Fluorescent] - Base Information: Green Base - Bulb: T8 - Energy Saving - 28W - Color Code: Advantage 841 [CCT of 4100K] - Color Rendering Index: 85 Ra8 - Color Designation: Advantage 841 - Mercury (Hg) Content: 1.7 mg - Picogram per Lumen Hour: 27 p/LuHr
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent |
Bulb Base Group | Bi-Pin | Designation | F32T8/ADV841/EW/ALTO 28W 30PK |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 28 W | Lumens | 2725 lm |
Color Temperature | 4100 K | Average Life | 24000 hr |
Light Color | 841 Cool White | Color Rendering Index (CRI) | 85 |
Voltage Rating | 135 V | Diameter | 25.4 MM |
Height | 1.000 in | Width | 1.000 in |
Application | For General Applications | UPC | 046677281038 |
Packages
30 - UNIT - (30) | 1440 - SKID - 1440 |