![phif32t8adv841xewalto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/451448458.jpg?preset=medium)
PHILIPS LIGHTING 280784 4 ft 25W 4100K Energy Advantage T8 Fluorescent Lamp
Description
Philips Energy Advantage T8 lamps offer high energy savings without sacrificing performance. F32T8 25W ADV841 XEW ALTO. Base: Medium Bi-Pin [Medium Bi-Pin Fluorescent] - Base Information: Green Base - Bulb: T8 - Energy Saving - 25W - Color Code: Advantage 841 [CCT of 4100K] - Color Rendering Index: 85 Ra8 - Color Designation: Advantage 841 - Mercury (Hg) Content: 1.7 mg - Picogram per Lumen Hour: 29 p/LuHr
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent |
Bulb Base Group | Bi-Pin | Designation | F32T8/ADV841/XEW/ALTO 25W 30PK |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 25 W | Lumens | 2500 lm |
Color Temperature | 4100 K | Average Life | 25000 hr |
Light Color | 841 Cool White | Color Rendering Index (CRI) | 86 |
Voltage Rating | 120 V | Diameter | 25.4 MM |
Application | For General Applications | UPC | 046677280789 |
Packages
30 - UNIT - (30) | 1440 - SKID - 1440 |