![phif32t8adv841xllalto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/451448483.jpg?preset=medium)
PHILIPS LIGHTING 48 inch 25W 4100K Philips T8 Energy Advantage Extra Long Life Fluorescent Lamp, White
Description
Philips Energy Advantage T8 25W Extra Long Life lamps are an industry first. These lamps offer high energy savings and have extra long life. F32T8 25W ADV841 XLL ALTO. Base: Medium Bi-Pin [Medium Bi-Pin Fluorescent] - Base Information: Green Base - Bulb: T8 - Energy Saving - 25W - Color Code: Advantage 841 [CCT of 4100K] - Color Rendering Index: 85 Ra8 - Color Designation: Advantage 841 - Mercury (Hg) Content: 1.7 mg - Picogram per Lumen Hour: 20 p/LuHr
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent |
Type | Advantage | Bulb Base Group | Bi-Pin |
Designation | F32T8/ADV841/X LL ALTO 25W 30PK | Bulb Shape | T8 |
Bulb Base | G13 Medium | Wattage | 25 W |
Lumens | 2400 lm | Color Temperature | 4100 K |
Average Life | 36000 hr | Light Color | 841 Cool White |
Color Rendering Index (CRI) | 85 | Diameter | 26 mm |
Maximum Overall Length | 1219.2 mm | Application | General Use |
UPC | 046677281236 |
Packages
30 - UNIT - (30) | 1440 - SKID - 1440 |