![phif32t8adv850ewalto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/451449780.jpg?preset=medium)
PHILIPS LIGHTING 48 inch 28W 5000K Philips Energy Advantage T8 Lamp, White
Description
Philips Energy Advantage T8 lamps offer high energy savings without sacrificing performance. F32T8 28W ADV850 EW ALTO. Base: Medium Bi-Pin [Medium Bi-Pin Fluorescent] - Base Information: Green Base - Bulb: T8 - Energy Saving - 25W - Color Code: Advantage 850 [CCT of 5000K] - Color Rendering Index: 82 Ra8 - Color Designation: Advantage 850 - Mercury (Hg) Content: 1.7 mg - Picogram per Lumen Hour: 27 p/LuHr
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent |
Bulb Base Group | Bi-Pin | Designation | F32T8/ADV850/EW/ALTO 28W 30PK |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 28 W | Lumens | 2675 lm |
Color Temperature | 5000 K | Average Life | 24000 hr |
Light Color | 850 Neutral | Color Rendering Index (CRI) | 85 |
Diameter | 25.4 MM | Application | For General Applications |
UPC | 046677281052 |
Packages
30 - UNIT - (30) | 1440 - SKID - 1440 |