SIGNIFY 272484 LAMP FLUOR 78 CRI 48in32W T8 41K 272484
Description
Reduce maintenance costs by extending the relamping cycle - 95% lumen maintenance and reduced lamp-end blackening - Only 1.7mg of mercury per lamp with ALTO II - 32t8/Tl741/Alto/6pk Fluorescent Lamp - Type: T8 Universal Start Fluorescent Lamp - Wattage: 32 - Length: 48 Inch - BulbStyle: Tubular, Linear - G13 Medium Green Base - Base Style: Medium Bi-Pin Base - Bulb finish: Cool White - Lumens: 2660 - Life hours: 30000- Color temperature Kelvin: 4100 K - CRI 78 - MOL 48in x DIA 1in - Case Of 25.
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO II™ |
Item Name | T8 Fluorescent Lamp | Type | Linear |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Tubular |
Designation | 32T8/TL741/ALTO/6PK | Bulb Shape | T8 |
Bulb Base | G13 Medium | Wattage | 32 W |
Lumens | 2660 lm | Color Temperature | 4100 K |
Average Life | 30000 hr | Color Rendering Index (CRI) | 78 |
Bulb Color/Finish | Cool White | Mercury Content | 1.7 mg |
Diameter | 1 in | Maximum Overall Length | 1219.2 mm |
Application | General | UPC | 046677272487 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) | 1350 - SKID - 1350 |