Abbotsford
phif32t8tl741altoplus

48" 32W 4100K PLUS T8 Lamp featuring ALTO II Technology, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:281840

Description

Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life. F32T8/TL741 ALTO PlusHV - 32 Watt - T8 Linear Fluorescent Tube - 700 Series - 4100K - 2600 Lumens - Wattage 32 Watt - Bulb Shape T8 - Bulb Type F32T8 - Base Type Medium Bi-Pin - Color Temperature: 4100 Kelvin - CRI 82 - Length: 48 Inch. - Life Hours: 36000 - Lumens Initial: 2600 - Lumens Mean: 2660

Specifications

Brand Name Philips Lighting Sub Brand ALTO Plus
Item Name T8 Fluorescent Lamp Type Linear
Bulb Base Group Bi-Pin Bulb Overall Shape Tube
Designation F32T8/TL741 ALTO Bulb Shape T8
Bulb Base G13 Medium Wattage 32 W
Lumens 2800 lm Color Temperature 4100 K
Average Life 36000 hr Color Rendering Index (CRI) 78
Maximum Overall Length 1219.2 mm Application General
UPC 046677281847

Packages

1 - UNIT - 1 30 - UNIT - (30)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok