![phif32t8tl765plus](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11695018.jpg?preset=medium)
PHIL F32T8/TL765-PLUS/ALTO-30PK 423
Description
Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life. F32T8 TL765 ALTO Plus. Base: Medium Bi-Pin [Medium Bi-Pin Fluorescent] - Base Information: Green Base - Bulb: T8 - Energy Saving - Mercury (Hg) Content: 1.7 mg - Picogram per Lumen Hour: 22 p/LuHr - Color Designation: TL765 - Color Temperature: 6500 K - Initial lumen: 2750 Lm - Design Mean Lumens: 2610 Lm - Color Rendering Index: 82 Ra8.
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO Plus |
Item Name | T8 Fluorescent Lamp | Type | Energy Saving |
Bulb Base Group | Bi-Pin | Designation | F32T8/TL765/PLUS/ALTO |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 32 W | Lumens | 2750 lm |
Color Temperature | 6500 K | Color Rendering Index (CRI) | 82 |
Mercury Content | 1.7 mg | Maximum Overall Length | 1219.2 mm |
Application | General | UPC | 046677423063 |
Packages
1 - UNIT - 1 | 30 - UNIT - (30) |