SIGNIFY 272526 LAMP FLUOR 78 CRI 48in32W T8 41K 272526
Description
Philips Exclusive Universal Design:The only T8 lamps to deliver full rated average life on all T8 ballast types (Instant Start, Rapid Start, Programmed Start and Hybrid ballasts). Outstanding Lumen Maintenance:HI-VISIONĀ®. Phosphor combined with Philips exclusive cathode guard delivers 95% lumen maintenance and reduced lamp-end blackening. Ideal for: Any application requiring maximum quality of light and maintained light output
Specifications
Brand Name | Philips Lighting | Item Name | T8 Fluorescent Lamp |
Bulb Base Group | Bi-Pin | Bulb Shape | T8 |
Bulb Base | G13 Medium | Wattage | 32 W |
Lumens | 2800 lm | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 78 | Maximum Overall Length | 1219.2 mm |
Application | General | UPC | 046677272524 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) | 1350 - SKID - 1350 |