![phif32t8tl735alto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11696487.jpg?preset=medium)
SIGNIFY 272492 LAMP FLUOR 78 CRI 48in32W T8 35K 272492
Description
Extended Life - Reduce maintenance costs by extending the relamping cycle - Extra low mercury - F32T8 TL735 ALTO - Base Medium: Bi-Pin [Medium Bi-Pin Fluorescent] - Base Information: Green Base - Bulb: T8 - Energy Saving - Watts: 32W - Mercury (Hg) Content: 3.5 mg - Color Code: TL735 [CCT of 3500K] - Color Rendering Index: 78 Ra8 - Initial Lumens: 2800 Lm - Design Mean Lumens: 2660 Lm.
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO |
Item Name | T8 Fluorescent Lamp | Bulb Base Group | Bi-Pin |
Designation | F32T8/TL735/ALTO | Bulb Shape | T8 |
Bulb Base | G13 Medium | Wattage | 32 W |
Lumens | 2800 lm | Color Temperature | 3500 K |
Color Rendering Index (CRI) | 78 | Mercury Content | 3.5 mg |
Maximum Overall Length | 1219.2 mm | Application | General |
UPC | 046677272494 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) | 1350 - SKID - 1350 |