![phif32t8tl841alto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11691492.jpg?preset=medium)
SIGNIFY 246710 LAMP FLUOR 86 CRI 48in32W T8 PLUS 41K 246710
Description
Philips Energy Advantage T8 lamps offer high energy savings without sacrificing performance.
Specifications
Brand Name | Philips Lighting | Item Name | T8 Fluorescent Lamp |
Type | Energy Advantage, Energy Saving | Bulb Base Group | Bi-Pin |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 32 W | Lumens | 2950 lm |
Color Temperature | 4100 K | Color Rendering Index (CRI) | 85 |
Maximum Overall Length | 1219.2 mm | Application | General |
UPC | 046677246716 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) | 1350 - SKID - 1350 |