PHILIPS LIGHTING 48 inch 32W 4100K Philips T8 ALTO Standard Fluorescent Lamp, White
Description
Philips Energy Advantage T8 lamps offer high energy savings without sacrificing performance.
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Rod |
Designation | F32T8/TL841/ALTO 30PK | Bulb Shape | T8 |
Bulb Base | G13 Medium | Wattage | 32 W |
Lumens | 2950 lm | Color Temperature | 4100 K |
Average Life | 20000 hr | Light Color | 841 Cool White |
Color Rendering Index (CRI) | 86 | UPC | 046677281557 |
Packages
1 - UNIT - 1 | 30 - UNIT - (30) |