PHILIPS LIGHTING 48 inch 32W 4100K Philips ALTO Technology TuffGuard Coated T8 Fluorescent Lamp, White
Description
Philips TuffGuard™ fluorescent lamps meet sustainability requirements because they reduce the impact on the environment with low mercury, energy efficiency and long life.The patented green endcaps mean you're using ALTO low-mercury technology. F32T8/TL841 ALTO Plus/TG - 32 Watt - T8 Linear Fluorescent Tube - 800 Series - 4100K - 2950 Lumens - Wattage 32 Watt - Bulb Shape T8 - Bulb Type F32T8 - Base Type Medium Bi-Pin - Color Temperature: 4100 Kelvin - CRI 85 - Length: 48 Inch. - Life Hours: 36000 - Lumens Initial: 2950 - Lumens Mean: 2800
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent |
Bulb Base Group | Bi-Pin | Designation | F32T8/TL841 PLUS ALTO TG 30PK |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 32 W | Lumens | 2950 lm |
Color Temperature | 4100 K | Average Life | 24000 hr |
Light Color | 841 Cool White | Color Rendering Index (CRI) | 86 |
Voltage Rating | 112 V | Diameter | 25.4 MM |
Application | For General Applications | UPC | 046677283469 |